

€392.14/ pieceexcl. VAT
€474.49incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 35 mm |
Outer Diameter | 62 mm |
Width | 28 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 bearings O arrangement |
Weight | 0.3 kg |