SKF

SKF High precision angular contact bearing 7006 CEGA/P4A

  • ERIKS:13198728
  • Manufacturer:7316571642819
Image 1
Save to list

€227.33/ pieceexcl. VAT

€275.07incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
13 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing