SKF

SKF High precision angular contact bearing 7006 CE/P4ADGA

  • ERIKS:13198727
  • Manufacturer:7316571752754
Image 1
Save to list

€466.02/ pieceexcl. VAT

€563.88incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
30 mm
Outer Diameter
55 mm
Width
26 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings