

€173.03/ pieceexcl. VAT
€209.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 13 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.11 kg |
€185.43/ pieceexcl. VAT
€224.37incl. VAT
Estimated delivery date - 10/11/2026