

€354.72/ pieceexcl. VAT
€429.21incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 30 mm |
Outer Diameter | 55 mm |
Width | 26 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.219 kg |
€389.84/ pieceexcl. VAT
€471.71incl. VAT
Estimated delivery date - 10/11/2026