SKF

SKF High precision angular contact bearing 7005 CEGA/HCP4A

  • ERIKS:13529834
  • Manufacturer:7316576019074
Image 1
Save to list

€329.73/ pieceexcl. VAT

€398.97incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing