SKF

SKF High precision angular contact bearing 7005 ACEGA/P4A

  • ERIKS:13198713
  • Manufacturer:7316575981594
Image 1
Save to list

€218.58/ pieceexcl. VAT

€264.48incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACE
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing