SKF

SKF High precision angular contact bearing 7005 ACD/P4A

  • ERIKS:23759296
  • Manufacturer:7316570864144
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Precision Angular Contact Ball Bearing
Save to list

€161.73/ pieceexcl. VAT

€195.69incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
25 mm
Outer Diameter
47 mm
Width
12 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.077 kg