SKF

SKF High precision angular contact bearing 7004 CE/P4ADGA

  • ERIKS:13198706
  • Manufacturer:7316572529980
Image 1
Save to list

€430.86/ pieceexcl. VAT

€521.34incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
24 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings