

€338.09/ pieceexcl. VAT
€409.09incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 20 mm |
Outer Diameter | 42 mm |
Width | 24 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.133 kg |
€361.03/ pieceexcl. VAT
€436.85incl. VAT
Estimated delivery date - 10/11/2026