SKF

SKF High precision angular contact bearing 7004 ACD/P4ADGB

  • ERIKS:12174083
  • Manufacturer:7316576637193
Image 1
Save to list

€338.09/ pieceexcl. VAT

€409.09incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
20 mm
Outer Diameter
42 mm
Width
24 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Set of 2 universal bearings
Weight
0.133 kg