SKF

SKF High precision angular contact bearing 7003 CEGB/P4A

  • ERIKS:13198700
  • Manufacturer:7316575979935
Image 1
Save to list

€210.17/ pieceexcl. VAT

€254.31incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..CE
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Contact angle
15 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing