SKF

SKF High precision angular contact bearing 7003 ACD/P4A

  • ERIKS:23759281
  • Manufacturer:7316570721355
Image 1
Precision Angular Contact Ball Bearing
Save to list

€158.52/ pieceexcl. VAT

€191.81incl. VAT

Estimated delivery date - 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
70..ACD
Inner Diameter
17 mm
Outer Diameter
35 mm
Width
10 mm
Contact angle
25 °
With sealing
No
Bearing arrangement
Single, universally matchable bearing
Weight
0.037 kg