

€161.64/ pieceexcl. VAT
€195.58incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 9 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.03 kg |
€161.55/ pieceexcl. VAT
€195.48incl. VAT
Estimated delivery date - 10/11/2026