

€321.71/ pieceexcl. VAT
€389.27incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.059 kg |
€330.14/ pieceexcl. VAT
€399.47incl. VAT
Estimated delivery date - 10/11/2026