

€321.70/ pieceexcl. VAT
€389.26incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 15 mm |
Outer Diameter | 32 mm |
Width | 18 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Back-to-back |
Weight | 0.059 kg |