

€155.36/ pieceexcl. VAT
€187.99incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 8 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.0208 kg |
€153.82/ pieceexcl. VAT
€186.12incl. VAT
Estimated delivery date - 10/11/2026