

€318.49/ pieceexcl. VAT
€385.37incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..ACD |
Inner Diameter | 12 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
Contact angle | 25 ° |
With sealing | No |
Bearing arrangement | Set of 2 universal bearings |
Weight | 0.0415 kg |
€322.39/ pieceexcl. VAT
€390.09incl. VAT
Estimated delivery date - 10/11/2026