

€156.92/ pieceexcl. VAT
€189.87incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 70..CD |
Inner Diameter | 10 mm |
Outer Diameter | 26 mm |
Width | 8 mm |
Contact angle | 15 ° |
With sealing | No |
Bearing arrangement | Single, universally matchable bearing |
Weight | 0.0187 kg |
€151.71/ pieceexcl. VAT
€183.57incl. VAT
Estimated delivery date - 10/11/2026