






€37.67/ pieceexcl. VAT
€45.58incl. VAT
33 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGHP 2/1 |
Type | High Temperature Bearing Grease |
Content | 1 kg |
Packaging | Can |
Application | Lubrication - grease |
Temperature range | from -40 to 150 °C |
Colour | Blue |
Droping point | 240 °C |
Thickener | Polyurea |
Base oil type | Mineral |
Norm | NLGI 2 and 3 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 245 to 275 |
Viscosity | 96 mm²/s |
Base oil viscosity at 100°C | 10.5 mm²/s |
Base oil viscosity at 40°C | 96 mm²/s |
NLGI grade | 2 |
Series | LGHP 2/1 |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
724 In stock - Estimated delivery date 13/11/2026€146.23/ pieceexcl. VAT
€176.94incl. VAT
1 In stock - Estimated delivery date 13/11/2026€1,315.55/ pieceexcl. VAT
€1,591.82incl. VAT
1 In stock - Estimated delivery date 13/11/2026€524.35/ pieceexcl. VAT
€634.46incl. VAT
1 In stock - Estimated delivery date 13/11/2026