




€524.35/ pieceexcl. VAT
€634.46incl. VAT
7 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | High Load |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -20 to 150 °C |
Colour | Brown |
Droping point | 220 °C |
Thickener | Calcium Sulphonate Complex |
Base oil type | Mineral |
Norm | NLGI 2 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 27.5 mm²/s |
Base oil viscosity at 40°C | 425 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 4000 N |
Recommended for | Plain bearings, Conveyors, Applications with high loads and low speed. |
€1,076.35/ pieceexcl. VAT
€1,302.38incl. VAT
1 In stock - Estimated delivery date 16/11/2026€17.75/ pieceexcl. VAT
€21.48incl. VAT
230 In stock - Estimated delivery date 16/11/2026€3,209.88/ pieceexcl. VAT
€3,883.95incl. VAT
1 In stock - Estimated delivery date 16/11/2026€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 17/11/2026