




€726.75/ pieceexcl. VAT
€879.37incl. VAT
1 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Synthetic Oil Based Grease |
Content | 18.01 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -40 to 140 °C |
Colour | Brown |
Droping point | 300 °C |
Thickener | Calcium Sulphonate Complex |
Base oil type | Synthetic (PAO) |
Norm | NLGI 1-2 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 280-310 |
Base oil viscosity at 100°C | 30 mm²/s |
Base oil viscosity at 40°C | 320 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 4000 N |
Recommended for | Pellet presses, Mills, Mixers. |
€21.11/ pieceexcl. VAT
€25.54incl. VAT
Sold per: 12Min. order: 12
72 In stock - Estimated delivery date 26/10/2026€505.95/ pieceexcl. VAT
€612.20incl. VAT
Estimated delivery date - 27/10/2026