




€14.53/ pieceexcl. VAT
€17.58incl. VAT
37 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGWA 2 |
Type | Mineral |
Content | 0.2 kg |
Packaging | Tube |
Application | Lubrication - grease |
Temperature range | from -30 to 140 °C |
Colour | Amber (yellow) |
Droping point | 250 °C |
Thickener | Lithium Complex |
Base oil type | Mineral |
Norm | NLGI 2 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 250 mm²/s |
Base oil viscosity at 100°C | 17 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2600 N |
Recommended for | Fans and electric motors, Conveyor head and tail pulley bearings |
Series | LGWA 2 |
€18.35/ pieceexcl. VAT
€22.20incl. VAT
106 In stock - Estimated delivery date 16/11/2026€164.63/ pieceexcl. VAT
€199.20incl. VAT
Estimated delivery date - 17/11/2026€40.43/ pieceexcl. VAT
€48.92incl. VAT
2 In stock - Estimated delivery date 16/11/2026€1,214.35/ pieceexcl. VAT
€1,469.36incl. VAT
Estimated delivery date - 17/11/2026