

€432.35/ pieceexcl. VAT
€523.14incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMHS |
Type | Hydraulic Spindle |
Series | TMHS |
Type | Hydraulic Spindle |
Hydraulic spindle | Yes |
Max. tensile force | 100 t |
Material | Aluminum-Gunmetal |
Thread size | UN 1.5 x 16 tpi |
Suitable for thread size | UN 1.5 x 16 tpi |
Weight | 2620 g |