




€202.35/ pieceexcl. VAT
€244.84incl. VAT
1 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Heavy Duty Surface Probe |
Type | Air sensor |
Sensor type | NiCr-NI |
Specials | Silicone Encapsulated Tip For Heavy Duty Applications |
Thermal element type K | Yes |
Weight | 70 g |