SKF

SKF Heavy-duty pillow block bearing for industrial shaft support.

  • ERIKS:14622114
  • Manufacturer:7316579543026
Image 1
Overview This pillow block ball bearing unit features an extended inner ring and set screw locking mechanism. The cast iron housing provides strength and rigidity for demanding industrial operations. Designed for constant and alternating shaft rotation the unit includes a lubricated and sealed bearing for dependable performance. Suitable for applications requiring secure mounting and robust load capacity. Features
  • Set screw locking ensures quick and reliable attachment to the shaft for stable operation
  • Extended inner ring design enhances shaft support reducing risk of misalignment
  • Cast iron housing increases structural strength for heavy-duty industrial environments
  • Sealed and lubricated bearing minimises maintenance while protecting against contaminants
  • Pillow block normal base allows straightforward bolting to support structures improving installation efficiency
Application & Usage
  • Used with conveyor systems requiring stable shaft support
  • Ideal for rotating machinery in manufacturing and processing plants
  • Compatible with equipment needing robust mounting and frequent shaft rotation
Save to list

€92.43/ pieceexcl. VAT

€111.84incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
UCP
Housing style
Pillow Block
Bearing type
Ball bearing
Shaft Locking Type
Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Coating housing
Uncoated
Bolt size
16 MMT
Shaft diameter
50 mm
Height
75 mm
Width
65 mm
Shaft height
75 mm
Bearing
Ball Bearing
Housing
Cast Iron Housing