

€59.75/ pieceexcl. VAT
€72.30incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMFT |
Type | Hammer Dead Blow |
Weight | 900 g |
Weight | 1.96 lb |
Non-rebound | Yes |
Antimagnetic | No |
Magnetic | No |