

€13.22/ pieceexcl. VAT
€16.00incl. VAT
Estimated delivery date - 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | RGR |
Type | Single Row Deep Groove Ball Bearing |
Material | POM |
Internal diameter | 20 mm |
Outer diameter | 23 mm |
Width | 10 mm |
Groove Width | 10 mm |
Length | 10 mm |
Thickness | 1.5 mm |
Max. load | 50 N/mm² |
D | 23 mm |
d | 20 mm |