

€14.71/ pieceexcl. VAT
€17.80incl. VAT
Sold per: 12Min. order: 12
12 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Type | Polyethylene Thickened Mineral Oil Grease |
Volume | 0.42 l |
Content | 0.39 kg |
Packaging | Cartridge |
Application | Lubrication - grease |
Temperature range | from 0 to 120 °C |
Colour | Brown |
Droping point | 160 °C |
Thickener | Polyethylene |
Base oil type | Mineral |
Norm | NLGI 1 |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 310-340 |
Base oil viscosity at 100°C | 44 mm²/s |
Base oil viscosity at 40°C | 761 mm²/s |
NLGI grade | 1 |
4-ball, EP test, weld load, DIN51350:4 | 3200 N |
Recommended for | Grid and gear couplings, Flexible heavy duty grid and gear couplings. |
€401.99/ pieceexcl. VAT
€486.41incl. VAT
1 In stock - Estimated delivery date 13/11/2026€47.79/ pieceexcl. VAT
€57.83incl. VAT
Estimated delivery date - 17/11/2026