

€487.55/ pieceexcl. VAT
€589.94incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGWA 2 |
Type | Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -30 to 140 °C |
Colour | Amber (yellow) |
Droping point | 250 °C |
Thickener | Lithium Complex |
Base oil type | Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 17 mm²/s |
Base oil viscosity at 40°C | 250 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2600 N |
Recommended for | Fans and electric motors, Conveyor head and tail pulley bearings |
Series | LGWA 2 |