SKF

SKF Grease LGNL 2/180

  • ERIKS:14622392
  • Manufacturer:7316581910502
Image 1
Save to list

€1,875.88/ pieceexcl. VAT

€2,269.81incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGNL 2
Type
Grease
Content
180 kg
Packaging
Can
Application
Lubrication - grease
Temperature range
from -30 to 110 °C
Colour
Amber (yellow)
Droping point
140 °C
Thickener
Calcium Anhydrous
Base oil type
Mineral
DIN standard
DIN 51825
Worked penetration 0.1mm
265-295
Base oil viscosity at 40°C
220 mm²/s
Base oil viscosity at 100°C
14 mm²/s
NLGI grade
2
4-ball, EP test, weld load, DIN51350:4
2800 N
Recommended for
Fans and electric motors, Conveyor head and tail pulley bearings
Series
LGNL 2