

€29.39/ pieceexcl. VAT
€35.56incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGLT 2 |
Type | Grease |
Content | 0.4 kg |
Temperature range | from -50 to 110 °C |
Colour | Beige |
Droping point | 180 °C |
Thickener | Lithium Complex |
Base oil type | Synthetic (PAO) |
DIN standard | DIN 51825 code:K2G-50 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 18 mm²/s |
Base oil viscosity at 100°C | 4.5 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2000 N |
Series | LGLT 2 |