

€284.23/ pieceexcl. VAT
€343.92incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGLS 2 |
Type | High Viscosity Lubrication Systems Grease |
Content | 18 kg |
Temperature range | from -20 to 120 °C |
Colour | Red |
Droping point | 140 °C |
Thickener | Anhydrous Calcium |
Base oil type | Mineral and Polymers |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 106 mm²/s |
Base oil viscosity at 40°C | 1300 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2800 N |
Recommended for | Wire rope lubrication in marine and construction equipment, Heavy duty off-road applications such as excavators, wheel loaders, etc., Forestry and agricultural equipment such as forwarders and harvesters, Collector trucks, Joints, Slow plain and rolling |
Series | LGLS 2 |