

€136.11/ pieceexcl. VAT
€164.69incl. VAT
Estimated delivery date - 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGHQ 2 |
Type | Polyurea |
Content | 5 kg |
Application | Lubrication - grease |
Temperature range | from -30 to 160 °C |
Colour | Blue |
Droping point | 260 °C |
Thickener | Polyurea |
Base oil type | Mineral |
DIN standard | DIN 51825 code:K2P-30 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 110 mm²/s |
Base oil viscosity at 100°C | 12 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 2600 N |
Recommended for | Electric motors, Industrial fans, Water pumps, Vertical shaft applications |
Series | LGHQ 2 |