

€745.15/ pieceexcl. VAT
€901.63incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGHC 2 |
Type | High Load Water Resistant High Temperature Bearing Grease |
Content | 50 kg |
Temperature range | from -20 to 140 °C |
Colour | Cream |
Droping point | 300 °C |
Thickener | Calcium Sulphonate Complex |
Base oil type | Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 40°C | 450 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 4000 N |
Recommended for | Heavy applications in cement mining and metal segments such as Classifiers, work rolls and continuous casters, vibrating screens |
Series | LGHC 2 |