SKF

SKF Grease LGFG 2/0.4

  • ERIKS:14547702
  • Manufacturer:7316579989183
Image 1
Save to list

€19.27/ pieceexcl. VAT

€23.32incl. VAT

Sold per: 12Min. order: 12

72 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
LGFG
Type
General Purpose Food Grade Grease
Volume
0.42 l
Content
0.45 kg
Temperature range
from -30 to 140 °C
Colour
Brown
Droping point
280 °C
Thickener
Calcium Sulphonate Complex
Base oil type
White Mineral
DIN standard
DIN 51825
Worked penetration 0.1mm
265-295
Base oil viscosity at 40°C
150 mm²/s
Base oil viscosity at 100°C
16 mm²/s
NLGI grade
2
4-ball, EP test, weld load, DIN51350:4
400 N
Recommended for
Conveyor bearings, Wrapping machines, Bottling machines.
Series
LGFG