

€533.55/ pieceexcl. VAT
€645.60incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGEP 1 |
Type | Grease |
Content | 18 kg |
Packaging | Bucket |
Application | Lubrication - grease |
Temperature range | from -20 to 120 °C |
Colour | Beige |
Droping point | 170 °C |
Thickener | Lithium Calcium |
Base oil type | Mineral |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 310-340 |
Base oil viscosity at 40°C | 400 mm²/s |
Base oil viscosity at 100°C | 25 mm²/s |
NLGI grade | 1 |
4-ball, EP test, weld load, DIN51350:4 | 3400 N |
Recommended for | Wind turbine main shaft bearings, Large bearing applications, Heavy industrial applications, Centralized lubrication systems. |
Series | LGEP 1 |