

€717.55/ pieceexcl. VAT
€868.24incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGED 2 |
Type | Food Grade Synthetic Grease |
Content | 1 kg |
Temperature range | from -30 to 240 °C |
Colour | White |
Droping point | 300 °C |
Thickener | PTFE |
Base oil type | PFPE |
DIN standard | DIN 51825 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 42 mm²/s |
Base oil viscosity at 40°C | 460 mm²/s |
NLGI grade | 2 |
4-ball, EP test, weld load, DIN51350:4 | 8000 N |
Recommended for | Food grade for extremely high temperatures and/or aggressive environments such as acids/alkalis, vacuum, oxygen etc., Bakery/brick oven equipment, Glass industry, Kiln truck wheels, Load rollers in copying machines, Wafer baking equipment, Textile dryers |
Series | LGED 2 |