SKF

SKF Grease gun TLGB 1262-E

  • ERIKS:14622346
  • Manufacturer:7316581147397
Image 1
Save to list

€266.75/ pieceexcl. VAT

€322.77incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
TLGB
Type
Battery-driven grease gun
Grease output low speed at 70 bar
95 ml/min
Grease output high speed at 70 bar
95 ml/min
Maximum operating pressure
241
Max. peak pressure
551
Hose length
760 mm
Battery type
Li-Ion
Battery capacity
1.5 mAh
Voltage charger
200 to 240 V