




€22.03/ pieceexcl. VAT
€26.66incl. VAT
27 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 3/0.4 |
Type | General Purpose Bearing Grease |
Content | 1 kg |
Packaging | Can |
Application | Lubrication - grease |
Temperature range | from -30 to 120 °C |
Colour | Amber (yellow) |
Droping point | > 180 °C |
Thickener | Lithium |
Base oil type | Mineral oil |
Norm | NLGI 3 |
DIN standard | DIN 51825 K3K-30 |
Worked penetration 0.1mm | 220-250 |
Base oil viscosity at 40°C | 125 mm²/s |
Base oil viscosity at 100°C | 12 mm²/s |
NLGI grade | 3 |
Series | LGMT 3/0.4 |
€2,483.08/ pieceexcl. VAT
€3,004.53incl. VAT
1 In stock - Estimated delivery date 13/11/2026€14.16/ pieceexcl. VAT
€17.13incl. VAT
Sold per: 12Min. order: 12
36 In stock - Estimated delivery date 13/11/2026€800.35/ pieceexcl. VAT
€968.42incl. VAT
1 In stock - Estimated delivery date 13/11/2026€13.51/ pieceexcl. VAT
€16.35incl. VAT
111 In stock - Estimated delivery date 13/11/2026