




€2,602.68/ pieceexcl. VAT
€3,149.24incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 2/0.4 |
Type | Mineral |
Content | 180 kg |
Packaging | Barrel |
Application | Lubrication - grease |
Temperature range | from -30 to 120 °C |
Colour | Rust brown |
Droping point | > 180 °C |
Thickener | Lithium |
Base oil type | Mineral oil |
Norm | NLGI 2 |
DIN standard | DIN 51825 K2K-30 |
Worked penetration 0.1mm | 265-295 |
Base oil viscosity at 100°C | 10 mm²/s |
Base oil viscosity at 40°C | 110 mm²/s |
NLGI grade | 2 |
Series | LGMT 2/0.4 |
€309.99/ pieceexcl. VAT
€375.09incl. VAT
3 In stock - Estimated delivery date 16/11/2026€883.15/ pieceexcl. VAT
€1,068.61incl. VAT
1 In stock - Estimated delivery date 16/11/2026€99.31/ pieceexcl. VAT
€120.17incl. VAT
4 In stock - Estimated delivery date 16/11/2026€5.14/ pieceexcl. VAT
€6.22incl. VAT
Sold per: 30Min. order: 30
8 In stock - Estimated delivery date 24/11/2026