
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | LGMT 3/MR380 |
Type | Bearing Grease |
Packaging | Cartridge |
Temperature range | from -30 to 120 °C |
Colour | Amber |
Droping point | >180 °C |
DIN standard | DIN 51825 |
NLGI grade | 3 |
Series | LGMT 3/MR380 |