




€171.99/ pieceexcl. VAT
€208.11incl. VAT
1 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | TMDT |
Type | Gas and Liquid Probe |
Type | Surface sensor |
Sensor type | NiCr-NI |
Specials | Thin Shank and Faster Response Time |
Thermal element type K | Yes |
Weight | 50 g |