






€112.26/ pieceexcl. VAT
€135.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..KF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 162 mm |
Width | 57.5 mm |
Centre distance of mounting holes | 130 mm |
Housing | Cast Iron |
Dynamic load rating | 43.6 N |
Static load rating | 29 N |
€30.25/ pieceexcl. VAT
€36.60incl. VAT
31 In stock - Estimated delivery date 13/11/2026€2.03/ pieceexcl. VAT
€2.46incl. VAT
103 In stock - Available while stock lasts - Estimated delivery date 13/11/2026