






€92.92/ pieceexcl. VAT
€112.43incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FYJ..KF |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Adapter Sleeve Locking |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 45 mm |
Length | 143 mm |
Width | 52.75 mm |
Centre distance of mounting holes | 111 mm |
Housing | Cast Iron |
Dynamic load rating | 35.1 N |
Static load rating | 23.2 N |
€27.64/ pieceexcl. VAT
€33.44incl. VAT
15 In stock - Estimated delivery date 13/11/2026€2.03/ pieceexcl. VAT
€2.46incl. VAT
103 In stock - Available while stock lasts - Estimated delivery date 13/11/2026