

€101.51/ pieceexcl. VAT
€122.83incl. VAT
1 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 50 mm |
Length | 143 mm |
Width | 60.7 mm |
Centre distance of mounting holes | 111 mm |
Housing | Cast Iron |
Dynamic load rating | 35.1 N |
Static load rating | 23.2 N |
€102.41/ pieceexcl. VAT
€123.92incl. VAT
13 In stock - Estimated delivery date 10/11/2026