SKF

SKF FY 35 WF, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 35 mm Shaft Dia.

  • ERIKS:23764876
  • Manufacturer:7316570578164
Image 1
Y-bearing flanged unit, cast housing, square flange, eccentric locking collar
Save to list

€74.96/ pieceexcl. VAT

€90.70incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
35 mm
Length
118 mm
Width
53.3 mm
Centre distance of mounting holes
92 mm
Housing
Cast Iron
Dynamic load rating
25.5 N
Static load rating
15.3 N