SKF

SKF FY 2.1/2 DUTF, Square Flanged Ball Bearing Unit, Insert Bearing, Double Setscrew Locking, Cast iron Housing, 2.1/2" Shaft Dia.

  • ERIKS:13406190
  • Manufacturer:7316577417329
Image 1
Save to list

€257.30/ pieceexcl. VAT

€311.33incl. VAT

Estimated delivery date - 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Double Setscrew Locking
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
63.5 mm
Shaft diameter
2.1/2 in
Width
76.9 mm
Centre distance of mounting holes
149.5 mm
Housing
Cast Iron
Dynamic load rating
57.2 N
Static load rating
40 N