

€36.16/ pieceexcl. VAT
€43.75incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | FY |
Type | Square Flanged Ball Bearing Unit |
Housing style | Square |
Bearing type | Insert Bearing |
Number of bolt holes | 4-hole |
Shaft Locking Type | Eccentric Locking Collar |
Housing material | Cast iron |
Bearing material | Bearing steel |
Shaft diameter | 17 mm |
Length | 76 mm |
Width | 26 mm |
Centre distance of mounting holes | 54 mm |
Housing | Cast Iron |
Dynamic load rating | 9.56 N |
Static load rating | 4.75 N |