SKF

SKF FY 1.15/16 WF, Square Flanged Ball Bearing Unit, Insert Bearing, Eccentric Locking Collar, Cast iron Housing, 1.15/16" Shaft Dia.

  • ERIKS:12394765
  • Manufacturer:7316577755063
Image 1
Save to list

€110.39/ pieceexcl. VAT

€133.57incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
FY
Type
Square Flanged Ball Bearing Unit
Housing style
Square
Bearing type
Insert Bearing
Number of bolt holes
4-hole
Shaft Locking Type
Eccentric Locking Collar
Housing material
Cast iron
Bearing material
Bearing steel
Shaft diameter
49.213 mm
Shaft diameter
1.15/16 in
Length
143 mm
Width
43 mm
Centre distance of mounting holes
111 mm
Housing
Cast Iron
Dynamic load rating
35.1 N
Static load rating
23.2 N